Shop TRAPSKI
See all product information
Create Account
Double Wide Stance Snowboard Rack, Holds 2 Snowboards, Blue
Mfr # TRAPSKI2WB-BLU
Zoro # G414119715
product price:Â
$
199.95
/ea
Free Shipping & Returns
Key Features
Depth
9 in
Width
17 in
Length
30 in
Application
Snowboards
Holds
2 Snowboards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRAPSKI2WB-BLU
- Zoro #
- G414119715
- UPC #
- 860010025055
- Country of Origin
- United States
Dimensions
- Depth
- 9 in
- Width
- 17 in
- Length
- 30 in
Details
- Item
- Snowboard Rack
- Color
- Blue
- Application
- Snowboards
- Holds
- 2 Snowboards
Description
TRAPSKI is engineered to eliminate risk of damage while your boards are in-transit that is common with roof rack systems. Requires no install or uninstall and it's ready to go out-of-the-box within minutes. Achieve ultimate protection with our board storage racks. Including benefits of a cargo box without the cost, TRAPSKI reduces storage needs by an average of 30%.
- Product Dimensions: 10 lbs - 30"L x 17"W x 9"H, Wide Stance Snowboard Rack - up to 29" maximum between the outside edges of bindings. IncludesTRAPSKI Premium Strapdesigned to hold equipment firmly in the rack.
- The TRAPSKI DOUBLE is the smallest racking system in the TRAPSKI family and is perfect for hatchbacks. It can also be added to other TRAPSKI racks to increase capacity in larger trucks from Ford to RAM, GMC, Toyota and Chevrolet to SUVs such as Jeep, Audi, BMW, Subaru and Volkswagen. Our patented Trapezoid design "Traps" equipment for secure and safe transport and storage.
- Designed to fit in truck beds, sport utility vehicles, crossovers and any cars with folding back seats or a hatchback, the TRAPSKI DOUBLE is perfect for snowboarding singles and couples or to scale up with additional racks as your snowboarding party grows.
- The racking system protects and organizes two pairs of snowboards while in transit to the mountains and at home while not in use. This small rack will easily fit inside your car and at-home storage unit year-round.
- For your home, car or truck, seamlessly organize your snowboard equipment and store anywhere. TRAPSKI DOUBLE is the only all-in-one freestanding board rack system designed for at home storage as well as transport to the mountain safely fits inside your vehicle.
- TRAPSKI is engineered to eliminate risk of damage while your boards are in-transit that is common with roof rack systems. Requires no install or uninstall and it's ready to go out-of-the-box within minutes. Achieve ultimate protection with ourboard storage racks.
- Including benefits of a cargo box without the cost, TRAPSKI reduces storage needs by an average of 30%. Free up more room for those essentials and nice-to-haves on your next trip or combine TRAPSKI racks as your party grows. The 2 boad rack option is great for crossovers or hatchbacks and various storage spaces, making this great for singles or couple adventures.