LowPro S Ski/Snowboard Rack Insert for Rooftop Cargo Box, Charcoal, Holds 2 Pairs of Skis
Mfr # LOWPRO2-S-CHL
Zoro # G414119722
Key Features
Specifications
Product Information
- MFR #
- LOWPRO2-S-CHL
- Zoro #
- G414119722
- UPC #
- 850052414221
- Country of Origin
- United States
Dimensions
- Depth
- 6.5 in
- Length
- 28 in
- Width
- 15.5 in
Details
- Item
- Ski / Board Rack
- Color
- Charcoal
- Holds
- 2 Pairs of Skis
- Application
- Ski / Boards /. Poles
Description
Introducing the LOWPRO by TRAPSKI, the next evolution of ski/board racks for vehicle cargo boxes! Our new design is available in four sizes to accommodate nearly any cargo box on the market. Tailored for skis, poles and boards, this rack inserts within your roof cargo box to secure and organize equipment with ease while also offering room on top for other essentials. Racks are available in charcoal and includes a premium strap that guarantees the safety of both the rack and your skis/boards. The TRAPSKI LowPro 2 S rack in Charcoal, holds 2 pairs of skis & poles inside a Cargo Box. Snowboards are HIGHLY dependenton board width size and cargo box height. Please measure prior toordering. Angled slots in other models are specifically designed for snowboards.Multiple bar mounting positions to align LowPro bars based on your roof box internal rib locations. Also, the LowPro comes with a TRAPSKI security strap to help secure inside the roof box.
- Product Dimensions: 28Lx15.5Wx6.5H- 7lbs.
- Measure your roof box first to ensure proper fit in between crossbar fastening knobs to ensure proper fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.