Shop CAMELBAK
See all product information
Create Account
Hydration Pack
- Mfr # 1718901000P
- Zoro # G414652922
product price:Â
$
113.95
/ea
Free Shipping & Returns
Key Features
Color
Camouflage
Material
Cordura
Features
Adjustable Sternum Strap, Hook-and-Loop Strap Management
Overall Depth
4 3/8 in
Overall Width
9 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1718901000P
- Zoro #
- G414652922
- UPC #
- 886798056142
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 4 3/8 in
- Overall Width
- 9 1/2 in
- Overall Length
- 18 7/8 in
- Wire Rope Length
- 18 7/8 in
- Length
- 18 7/8 in
- Fits Chest Size
- Adjustable Sternum Strap, Hook-and-Loop Strap Management
Details
- Item
- Hydration Pack
- Color
- Camouflage
- Material
- Cordura
- Features
- Adjustable Sternum Strap, Hook-and-Loop Strap Management
- Number of Outside Pockets
- 1
- Fluid Capacity - Maximum
- 3 L
- Denier
- 500 den
- Shell Material
- Cordura
- Wire Color
- Camouflage
Description
Hydration Pack, Cordura, Camouflage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.