Running Board Light

  • Mfr # C3RNRDC-24L-BWRW
  • Zoro # G414841517
product price: 
$
279.99
/ea
Free Shipping & Returns

Key Features

Shape
Linear
Includes
Bracket/Harware
Overall Length
25 5/16 in
Overall Height
5/8 in
Features
High Grade, Sealed Weather-Resistant Lightheads, Units Include Separate Wires for Dim and Steady-Burn Override
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C3RNRDC-24L-BWRW
Zoro #
G414841517
UPC #
-
Country of Origin
China

Dimensions

Overall Length
25 5/16 in
Overall Height
5/8 in
Overall Depth
2 in
Wire Rope Length
25 5/16 in
Length
25 5/16 in
Fits Chest Size
High Grade, Sealed Weather-Resistant Lightheads, Units Include Separate Wires for Dim and Steady-Burn Override

Details

Item
Running Board Light
Shape
Linear
Includes
Bracket/Harware
Features
High Grade, Sealed Weather-Resistant Lightheads, Units Include Separate Wires for Dim and Steady-Burn Override
Maximum Operating Temperature
149 Degrees F
Installation Location
Interior Window, Bumper, Running Board
Minimum Operating Temperature
-40 Degrees F
Light Type
Perimeter Flashing Warning Light
Lens Material
Polycarbonate
Light Pattern
Continuous, Flashing
Standards
RoHS Compliant
Mount Type
Bracket
Number of Flash Patterns
32
Power Source
Corded
Mount Style
Surface
Manufacturer Warranty
5 yr
Electrical Connection
Pre-Wired Cable
Wire Exit
Side
Current
0.5 A
SAE Class Rating
SAE J595 Class 3
Compatible Vehicle Type
Universal
Wattage
6.4 W
Base Material
Aluminum
Includes Electrical Connection
Electrical Connection Included
Series
Outliner(TM)
IP Rating
IP67
Light Color
Blue/Red/White
Lens Color
Clear
Lighting Technology
LED
Installation Type
Permanent
Number of Heads
2
Operating Voltage
12V
Voltage
12V
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Running Board Light, Light Type Perimeter Flashing Warning Light, Light Color Blue/Red/White, Wattage 6.4 W, Lens Color Clear, Shape Linear, Light Pattern Continuous, Flashing, SAE Class Rating SAE J595 Class 3, Electrical Connection Pre-Wired Cable, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V, Overall Length 25 5/16 in, Overall Diameter Not Applicable, Overall Height 5/8 in, Overall Depth 2 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews