Pen
- Mfr # BK17
- Zoro # G414845560
product price:Â
$
28.75
/ea
Sold in multiples of 6 for
$172.50
Key Features
Pen Ink Color
Black
Pen Tip
0.9 mm
Barrel Material
Brass
Features
Permanent Ink
Pen Grip
No Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BK17
- Zoro #
- G414845560
- UPC #
- 632281103165
- Country of Origin
- United States
- Item
- Pen
- Pen Ink Color
- Black
- Pen Tip
- 0.9 mm
- Barrel Material
- Brass
- Features
- Permanent Ink
- Pen Grip
- No Grip
- Barrel Color
- Black
- Toxicity
- Non-Toxic
- Includes Pen Cushion
- Cushion Not Included
- Marker Cap
- Capped
- Tip Type
- Medium
- Erasable
- Non-Erasable
- Number of Markers
- 1
- Cartridge Type
- Pressurized
- Clip Type
- Pocket Clip
- Refillable
- Refillable
Dimensions
- Overall Length
- 5.35 in
- Fits Chest Size
- Permanent Ink
Description
Pen, Pen Tip 0.9 mm, Barrel Material Brass, Barrel Color Black, Pen Grip No Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series Not Applicable, Features Permanent Ink
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.