Shop 3M-MATIC
See all product information
Create Account
Taping Head
- Mfr # 7100322447
- Zoro # G414868774
product price:Â
$
4,403.99
/ea
Free Shipping & Returns
Key Features
For Use With
Case Sealing Systems
For Tape Core Diameter
14 3/8 in
For Tape Material
Packing
For Maximum Tape Width
3 in
Compatible Product Type
Case Sealing Systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100322447
- Zoro #
- G414868774
- UPC #
- 00068060010049
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Tape Core Diameter
- 14 3/8 in
- For Maximum Tape Width
- 3 in
Details
- Item
- Tape Dispenser Case Sealer Heads
- For Use With
- Case Sealing Systems
- For Tape Material
- Packing
- Compatible Product Type
- Case Sealing Systems
- Frame Material
- Metal
Description
Taping Head
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.