This item is Discontinued.

This item is Discontinued.
8GB 1600MHZ DDR3 CL10 DIMM FURY BEAST BLUE (Discontinued)
Mfr #
KF316C10B/8
Zoro #
G414872825
UPC # 740617318135
Country of Origin Taiwan, Province of China
Category Computer Memory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KF316C10B/8
- Zoro #
- G414872825
- UPC #
- 740617318135
- Country of Origin
- Taiwan, Province of China
- CAS Latency
- CL10
- Item
- RAM Module
- Memory Standard
- DDR3-1600/PC3-12800
- Memory Speed
- 1600 MHz
- Memory Technology
- DDR3 SDRAM
- Number of Modules
- (1) 8GB
- Memory Voltage
- 1.50V
- Green Environmental Attribute
- Environmentally Friendly
- Number of Pins
- 240
- Signal Processing
- Unbuffered
Dimensions
- Memory Size
- 8 GB
- Width
- 1.3 in
- Length
- 5.3 in
- Thickness
- 278.7 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.