This item is Discontinued.

This item is Discontinued.
240GB Q500 SATA3 2.5 SSD 7MM HEIGHT-USA ONLY (Discontinued)
Mfr #
SQ500S37/240G
Zoro #
G414876120
UPC # 740617287196
Country of Origin Taiwan, Province of China
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ500S37/240G
- Zoro #
- G414876120
- UPC #
- 740617287196
- Country of Origin
- Taiwan, Province of China
- Item
- Solid State Drive
- Interface
- SATA
- Recording Capacity
- 240 GB
- Rugged
- Yes
- Maximum Read Transfer Rate
- 500 MB/s
- Operating Power Consumption
- 642 mW
- Storage Capacity
- 240 GB
- Maximum Write Transfer Rate
- 350 MB/s
- Drive Type
- Internal
- Endurance (TBW)
- 80 TB
- Device Supported
- Desktop PC, Notebook
- Drive Interface Standard
- SATA/600
- Series
- Q500
- Features
- Cool and Quiet, Durable, Shock Resistance, Vibration Resistant
- Drive Interface
- SATA
- Wireless LAN
- No
Dimensions
- Height
- 0.3 in
- Width
- 2.8 in
- Depth
- 3.9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.