This item is Discontinued.

This item is Discontinued.
64GB 2666MHZ DDR4 CL16 SODIMM KIT OF 2 FURY IMPACT (Discontinued)
Mfr #
KF426S16IBK2/64
Zoro #
G414877288
UPC # 740617318531
Country of Origin Taiwan, Province of China
Category Computer Memory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KF426S16IBK2/64
- Zoro #
- G414877288
- UPC #
- 740617318531
- Country of Origin
- Taiwan, Province of China
- Memory Speed
- 2666 MHz
- Number of Pins
- 260
- Memory Standard
- DDR4-2666/PC4-21333
- Item
- RAM Module
- CAS Latency
- CL16
- Device Supported
- Notebook
- Green Environmental Attribute
- Environmentally Friendly
- Memory Voltage
- 1.20V
- Number of Modules
- (2) 32GB
- Memory Technology
- DDR4 SDRAM