This item is Discontinued.

This item is Discontinued.
WD RED PLUS SATA 4TB NAS HDD 5400RPM 3.5 (Discontinued)
Mfr #
WD40EFPX
Zoro #
G414878780
UPC # 718037899794
Country of Origin Thailand
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WD40EFPX
- Zoro #
- G414878780
- UPC #
- 718037899794
- Country of Origin
- Thailand
- Item
- Hard Drive
- Interface
- SATA
- Recording Capacity
- 4 TB
- Speed
- 5400 rpm
- Environmentally Friendly
- Yes
- Drive Interface Standard
- SATA/600
- Buffer
- 256 MB
- Device Supported
- Storage System
- Recording Technology
- Conventional Magnetic Recording (CMR)
- Storage Capacity
- 4 TB
- Drive Type
- Internal
- Wireless LAN
- No
- Series
- Red Plus
- Green Environmental Attribute
- Environmentally Friendly
- Drive Interface
- SATA
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Product Line
- Red Plus
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.