This item is Discontinued.

Buffalo MediaStation BRXL-16U3 Blu-ray Writer - External - TAA Compliant BRXL-16U3

This item is Discontinued.

Buffalo

MediaStation BRXL-16U3 Blu-ray Writer - External - TAA Compliant (Discontinued)

Mfr # BRXL-16U3
Zoro # G415192380
UPC # 747464127170
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BRXL-16U3
Zoro #
G415192380
UPC #
747464127170
Country of Origin
Japan
Item
Blu-ray Writer
Color
Black
Includes
MediaStation 16x External BDXL Blu-ray Burner, USB 3.0 Cable, DVD, Quick Setup Guide, Warranty Statement
Maximum Data Transfer Rate
5-Gbit/s
Maximum CD Write Speed
48x
Maximum BD Read Speed
12x
Maximum DVD Read Speed
16x
Media Layer Supported
Triple-layer
Software Included
Blu-ray 3D Ready CyberLink Media Suite for Windows
System Requirements
Operating System(s): Windows 8-(32-bit/64-bit), Windows 7-(32-bit/64-bit), Windows Vista (32-bit/64-bit), Windows XP
Platform Supported
PC
Host Interface
USB 3.0
Maximum BD Rewrite Speed
8x
Maximum DVD Write Speed
16x
Maximum DVD Rewrite Speed
12x
Maximum CD Rewrite Speed
24x
Drive Type
External
Maximum BD Write Speed
16x
Maximum CD Read Speed
48x
Optical Media Supported
BD-R/RE
Data Transfer Rate
5-Gbit/s

Dimensions

Width
6.3 in
Depth
8.7 in
Height
2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.