Shop GROTE
See all product information
Create Account
Bezel, Black, Plastic
- Mfr # 98410
- Zoro # G415305605
product price:Â
$
28.15
/ea
Key Features
Material
Plastic
Compatible Light Size
2 5/16 in
Overall Height
3 1/16 in
Overall Length
13/16 in
Overall Width
3 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98410
- Zoro #
- G415305605
- UPC #
- 089373013008
- Country of Origin
- Taiwan, Province of China
- Item
- Bezel
- Material
- Plastic
- Compatible with Manufacturer Model Number
- 78190, 78191, 78193, 78194, 78195
- Color
- Black
- Product Type
- Bezel
- Compatible Manufacturer Model Number
- 78190, 78191, 78193, 78194, 78195
- For Manufacturer Part Number
- 78190, 78191, 78193, 78194, 78195
- Compatible with Mfr. Model Number
- 78190, 78191, 78193, 78194, 78195
- Compatible Manufacturer Part Number
- 78190, 78191, 78193, 78194, 78195
- Shell Material
- Plastic
- Wire Color
- Black
- Traction Material
- Plastic
Dimensions
- Compatible Light Size
- 2 5/16 in
- Overall Height
- 3 1/16 in
- Overall Length
- 13/16 in
- Overall Width
- 3 1/16 in
- Wire Rope Length
- 13/16 in
- Length
- 13/16 in
Description
Bezel, Product Type Bezel, Color Black, Material Plastic, Overall Length 13/16 in, Overall Height 3 1/16 in, Overall Width 3 1/16 in, Compatible Manufacturer Part Number 78190, 78191, 78193, 78194, 78195, Compatible Light Size 2 5/16 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.