Shop HOME PLUS
See all product information
Create Account
Wireless Keyboard
Mfr # HP-FULLKYBD
Zoro # G415500086
product price:Â
$
49.99
/ea
Key Features
Depth
5.25 in
Width
16.15 in
Length
1.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HP-FULLKYBD
- Zoro #
- G415500086
- UPC #
- 843518077368
- Country of Origin
- China
Dimensions
- Depth
- 5.25 in
- Width
- 16.15 in
- Length
- 1.2 in
Description
Battery Chemistry: Lithium Ion *Internal or External: External *Length: *Number in Package: 1 *Packaging Type: Boxed *Plug and Play: Yes *Product Type: Wireless Keyboard *Sub Brand: *Brand Name: Home Plus *USB Connection: Yes *Width: *Color: Black *Com Effective Distance: 32.8 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.