MODbox Folding Work Bench

  • Mfr # 54410MB
  • Zoro # G415543076
product price: 
$
134.99
/ea
Free Shipping & Returns

Key Features

Sawhorse Material
Polypropylene
Sawhorse Width
23-3/4 in
Sawhorse Length
39.25 in
Sawhorse Load Capacity
1,000 lb (453.5 kg)
Sawhorse Closed Width
23-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
54410MB
Zoro #
G415543076
UPC #
092644544101
Country of Origin
China
Item
Shop Workbench
Sawhorse Material
Polypropylene
Sawhorse Load Capacity
1,000 lb (453.5 kg)
Application
Material Support Solution
Features
Quick Set-Up in Seconds by Pressing Button and Pulling Handle, Versatile Work Surface with Recesses for Clamping and Stabilizing Materials, Work Table Folds Just as Quickly for Compact Storage and Easy Portability
Color
Black
Type
Work Bench
Frame Material
Plastic
Number of Shelves
0
Number of Drawers
0
Assembly
Fully Assembled
Collapsable
No
Adjustable
No
Wheels
No
Number of Outlets
0
For Environment
Garage, Job Site
For Location
Indoor, Outdoor
Overall Load Capacity
1,000 lb
Portability
Fold-Up Legs
Top Material
Polypropylene
Number of Cabinets
0
Number of Work Surface Tops
1
Top Material Finish
Unfinished
Lock Type
No Lock
Maximum Shelf Load Capacity
1,000 lb
Frame Construction
Bolted Only
Number of Knockouts
0
Leg Type
Flared Leg
Foot Type
Plain
Brake Type
None
Number of Legs
4
Frame Material Finish
Unfinished
Edge Shape
Square
NSF Rated
Not NSF Rated
Product Type
Shop Workbench
Wire Color
Black

Dimensions

Sawhorse Width
23-3/4 in
Sawhorse Length
39.25 in
Sawhorse Closed Width
23-3/4 in
Overall Height
30.9 in
Sawhorse Closed Length
33.63 in
Closed Height
4-1/2 in
Depth
30.9"
Overall Width
23 3/4 in
Work Surface Width
23 3/4 in
Work Surface Depth
33 5/8 in
Work Top Width
23-3/4 in
Work Top Height
4-1/2 in
Work Top Length
33.63 in
Height Adjustability
Fixed Height
Overall Fixed Height
31 in
Height to Surface Top
4 1/2 in
Overall Depth
23 3/4 in
Fits Chest Size
Quick Set-Up in Seconds by Pressing Button and Pulling Handle, Versatile Work Surface with Recesses for Clamping and Stabilizing Materials, Work Table Folds Just as Quickly for Compact Storage and Easy Portability

Description

Work Bench, Folding


  • MODboxTM Folding Work Bench provides a sturdy, portable worksurface for professionals and DIYer's
  • Sturdy work bench supports up to 1,000 pounds of evenly distributed load
  • Quick set-up in seconds by pressing button and pulling handle
  • Work table folds just as quickly for compact storage and easy portability
  • Versatile work surface with recesses for clamping and stabilizing materials
  • Rails on work bench hold MODboxTM attachments (sold separately) to provide storage for small tools and parts
  • Large work surface with quick reference measurement markings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews