Shop 3B FILTERS

Replacment Filter Element

  • Mfr # 233-1MDN
  • Zoro # G415575190

product price: 
$
200.99
/ea
Free Shipping & Returns

Key Features

Microns
1 Micron
Flow Rate
10 GPM
Element Material
Microglass
Outside Dia. (In.)
1.785 in
Inside Dia. (In.)
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
233-1MDN
Zoro #
G415575190
UPC #
-
Country of Origin
United States
Microns
1 Micron
Flow Rate
10 GPM
Element Material
Microglass

Description

This is a 233 Series Filter Element. This is a replacement filter for high pressure applications. It is constructed out of Microglass filter media. Rated at 1 micron filtration with Nitrile o-ring material. Norman Filter Replacement Part#: 535F-B1CL
  • • Made in America

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.