Replacment Filter Element
- Mfr # 232-10WES
- Zoro # G415575299
product price:
$
637.99
/ea
Free Shipping & Returns
Key Features
Microns
10 Micron
Flow Rate
7.5 GPM
Inside Dia. (In.)
0.891 in
Element Material
304 Stainless Steel Wire Mesh
Outside Dia. (In.)
1.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 232-10WES
- Zoro #
- G415575299
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Dia. (In.)
- 0.891 in
- Outside Dia. (In.)
- 1.625 in
Details
- Microns
- 10 Micron
- Flow Rate
- 7.5 GPM
- Element Material
- 304 Stainless Steel Wire Mesh
Description
This is a 232 Series Filter Element. This is a replacement filter for high pressure applications. It is constructed out of 304 Stainless Steel Wire Mesh filter media. Rated at 10 micron filtration with Teflon Encapsulated Viton o-ring material. Norman Filter Replacement Part#: U115G-2XDMN
- • Made in America
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.