Wiper Blade, Rain X Longitude Professional, Mounting Adapters, Rubber
- Mfr # RAIN830317
- Zoro # G415854752
product price:Â
$
13.59
/ea
Key Features
Arm Type
Hook, Pinch Tab, Pinch Tab Clone, Narrow Pinch Tab Button, Slide Pin, Pin, Pinch Tab Button
Mounting Hardware Included
Yes
Front Windshield Location
Driver, Passenger
Mounting Hardware Required
No
Windshield Location
Front, Rear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAIN830317
- Zoro #
- G415854752
- UPC #
- 079118301521
- Country of Origin
- Indonesia
- Item
- Wiper Blade
- Arm Type
- Hook, Pinch Tab, Pinch Tab Clone, Narrow Pinch Tab Button, Slide Pin, Pin, Pinch Tab Button
- Mounting Hardware Included
- Yes
- Front Windshield Location
- Driver, Passenger
- Mounting Hardware Required
- No
- Windshield Location
- Front, Rear
- Adapter Included
- Yes
- Includes
- Mounting Adapters
- Blade Type
- Beam
- Blade Material
- Rubber
- Series
- Rain X Longitude Professional
Dimensions
- Size
- 17 in
- Bottle Size
- 17 in
- Size - Alpha
- 17 in
- Container Size
- 17 in
Description
Wiper Blade, Blade Type Beam, Arm Type Hook, Pinch Tab, Pinch Tab Clone, Narrow Pinch Tab Button, Slide Pin, Pin, Pinch Tab Button, 17 in, Blade Material Rubber, Adapter Included Yes, Front, Rear, Includes Mounting Adapters, Front Windshield Location Driver, Passenger, Mounting Hardware Included Yes, Mounting Hardware Required No, Series Rain X Longitude Professional, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.