1600 Lumen Hybrid Rechargeable USB Lantern
- Mfr # 41-3776
- Zoro # G415871568
Key Features
Specifications
Product Information
- MFR #
- 41-3776
- Zoro #
- G415871568
- UPC #
- 035355437768
- Country of Origin
- China
Dimensions
- Length
- 6.2 in
- Width
- 5.6 in
- Height
- 9.8 in
Details
- Item
- Lantern
- Body Color
- Black
- Flashlight Body Material
- Plastic
- Lamp Type
- Lantern
- Lumens
- 1600
- Includes
- Charging cable
- Flashlight Battery Type
- Flex / Hybrid
- Water Penetration Rating
- IPX4
- Flashlight Beam Type
- High, Medium, Low
- Bulb Technology
- LED
- Lamp Life
- 11+ hr (low)
- Port Type
- USB-C
Description
The USB Rechargeable/3AA Multi-Mode Hybrid Lantern is a versatile and powerful lighting solution with a RED LED safety mode and USB output for added convenience. This lantern operates either with its built-in rechargeable battery or 3AA alkaline batteries, providing flexibility for various settings. It emits up to 1600 lumens on high mode, while the low setting 600 lumens with USB offers a run time of up to 13 hours when powered by alkaline batteries. With a simple push-button switch and power indicator, users can choose from low, medium, high, solid red, or flashing red light modes. Designed for soft area lighting, its frosted lens ensures a comfortable glow, while the USB output enables it to double as a power bank. The lantern also includes a fold-down carry handle and metal hooks for convenient hanging, plus a charging indicator switch. Built to withstand outdoor conditions, it is IPX4 rated for water resistance and can endure impacts up to 1 meter.
- Hybrid - Can be Rechargeable or Battery Powered
- Lumens – High – 1600 | Medium – 900 | Low 600 - Rechargeable
- Lumens – High – 660 | Medium – 375 | Low 250 - Alkaline Batteries
- Multi functional with multiple settings
- IPX4 Water Resistant
- Impact resistant up to 1 meter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.