This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KHA-C2-76
- Zoro #
- G415936779
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Face Width (In.)
- 0.23 in
Details
- Pitch
- 24 DP
- Material
- Aluminum
Description
Racks, Machined Inch Rectangular With Mounting Holes. AGMA Quality 10, 20 degree pressure angle. Pitch 24. Order Number KHA-C2-76. Length 10.00000. Height.48000. Face.23000. Pitch Distance.43830. Center Distance 3.20800. Hole Diameter.14700. Hole Location.21800. Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.