Shop NORDEX

DOUBLE THREADED STUDS

  • Mfr # JCS-A1-11
  • Zoro # G415937509

product price: 
$
7.35
/ea
Sold in multiples of 10 for $73.50

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JCS-A1-11
Zoro #
G415937509
UPC #
-
Country of Origin
United States

Description

Double Threaded Studs. Material: 303 stainless steel. Order Number JCS-A1-11. Thread Size # 10-24. Diameter.19000. Overall Length 1. Thread Length 7/32. Nut End Length 1/2

Ratings & reviews