This item is Discontinued.

Nordex KNURLED UTILITY KNOBS HFS-B2-13

This item is Discontinued.

Nordex

KNURLED UTILITY KNOBS (Discontinued)

Mfr # HFS-B2-13
Zoro # G415937578
Country of Origin United States
Category Knobs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HFS-B2-13
Zoro #
G415937578
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter
3/16 in
Diameter
1 in
Shaft Diameter
3/16 in
Hub Dia.
0.25 in

Details

Material
303 Stainless Steel
Bore
0.1873 in

Description

Utility Knobs-Knurled-Split Hub. Material: 303 stainless steel. Material 303 Stainless Steel. Order Number HFS-B2-13. Inside Diameter.18730. Hub Diameter.25000. Shaft diameter 3/16. Outside Diameter 1.00000. Shoulder Diameter 3/16.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.