This item is Discontinued.

Nordex SOCKET HEAD KEYS DGC-A1-6

This item is Discontinued.

Nordex

SOCKET HEAD KEYS (Discontinued)

Mfr # DGC-A1-6
Zoro # G415938223
Country of Origin United States
Category Hex Keys
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DGC-A1-6
Zoro #
G415938223
UPC #
-
Country of Origin
United States

Dimensions

Set Screw Size
M10
Cap Screw Dia. and Length
#4 & #5
Shank Size
3/32 in

Details

Material
Steel
Finish
Nickel Plated

Description

Socket Head Keys, Inch & Metric. Material: Steel. Nickel plated at Nordex option. Order Number DGC-A1-6. Set Screw Size 10. Cap Screw Size 4&5. Key Size 3/32

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.