This item is Discontinued.

This item is Discontinued.
Rook: Articulating Bridge Faucet with Finished Hose (Discontinued)
Mfr #
62174LF-PC
Zoro #
G415947058
UPC # 34449920803
Country of Origin United States
Category Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62174LF-PC
- Zoro #
- G415947058
- UPC #
- 34449920803
- Country of Origin
- United States
Dimensions
- Length (In.)
- 8.5 in
- Width
- 2 in
Details
- Number of Holes
- 2
- Finish
- Chrome
- Flow Rate (GPM)
- 1.8
- Typical Application
- Kitchen
- Material
- Brass
- Features
- Lead Free
- CEC Compliant
- Yes
Description
The Rook Collection by Brizo exudes stately elegance at every turn. Its classic craftsman style is reminiscent of an early 20th century aesthetic; while contemporary, feminine touches elevate and modernize the look.
- MagneDock Technology – magnetic docking system
- Rook Articulating
- Dual-jointed articulating arm with finished, semi-flexible metal hose
- Touch-Clean nozzles – swipe away mineral deposits
- Accommodates up to 3" deck thickness
- 2-hole installation
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.