Shop MAXXIMA

Work Light

  • Mfr # MWL-32-A
  • Zoro # G416042325

product price: 
$
53.15
/ea

Key Features

Lighting Technology
LED
Voltage
12V DC to 24V DC
Head Shape
Rectangular
Electrical Connection
Blunt Cut Wires
Use Location
Exterior
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MWL-32-A
Zoro #
G416042325
UPC #
755183187849
Country of Origin
China

Dimensions

Overall Height
1 13/16 in
Overall Width
5 7/8 in
Overall Depth
1 3/8 in

Details

Item
Work Light
Lighting Technology
LED
Voltage
12V DC to 24V DC
Head Shape
Rectangular
Electrical Connection
Blunt Cut Wires
Use Location
Exterior
Housing Material
Aluminum
Lens Material
Polycarbonate
Features
The Angled Housing Directs the Light in a Downward Angle Making it Perfect for a Scene Light Load Light or Porch Light, This Light Features a Cast Aluminum Housing and Polycarbonate Lens
Base Material
Aluminum
Current
0.8 A @ 24V, 1.6 A @ 12V
Manufacturer Warranty
5 yr
Mount Type
Bolt
Includes Electrical Connection
Electrical Connection Included
Number of Bulbs
58
Mount Style
Surface
Maximum Brightness
1,800 lm
Beam Type
Flood
Compatible Electrical Connection Manufacturer Model Number
Blunt Cut Cable 16" leads
Compatible Vehicle Type
Construction Vehicles, Fire Trucks, Tow Trucks, Trucks, Utility Vehicles
Wattage
21 W
Vehicle Class
4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Type
Removable
Series
Work Light
IP Rating
IP68

Description

Work Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.