Shop SUPERSHINE
Create Account
H7ICAT Halo Air Tite Recess Housing, 6PK
Mfr # SU602714
Zoro # G416043490
product price:Â
$
133.99
/pk of 6, $22.33/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SU602714
- Zoro #
- G416043490
- UPC #
- 723902339916
- Country of Origin
- China
Description
Features -Integral Thermal Protected Air-Tite Recessed 6 in. Halo Housing. -For Insulated Ceilings & Direct Contact With Insulation. -For Use In 2 x 8 in. Joist Construction. -Adjustable Socket Bracket. -Junction Box Listed For Through Branch Circuit Wiring. -7 Each 1/2 in. KO's. -4 Each Romex KO's With Pry Out Slots & Strain Relief. -Plaster Frame With Locking Screw For Hanger Bars. -Adjusts For Ceiling Thickness. -Pre-Installed Captive Nailless Bar Hangers To 24 in. Joist Span. -Bar Hangers Can Be Repositioned 90 Degree. Without Tools. -Hangers Fit T-Bar Spline. -Damp Location. -Feed Through. -IP Rated. -Meets State Of Washington Restricted Air Flow Requirements. -Case of 6. -Dimension - 9.5 L x 7 W x 7.5 H in. -Item Weight - 3.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov