Shop ECCO
See all product information
Create Account
Combination Stop Light
- Mfr # ED3040AG
- Zoro # G416082635
product price:Â
$
95.55
/ea
Key Features
Mount Type
Grommet
Standards
CA T13, DOT Compliant, R10, RoHS, SAE Class I
Current
1.1 A @ 12.8V
IP Rating
IP67, IP69K
Flashes per Minute
69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED3040AG
- Zoro #
- G416082635
- UPC #
- 758379131282
- Country of Origin
- China
- Item
- Combination Stop Light
- Mount Type
- Grommet
- Standards
- CA T13, DOT Compliant, R10, RoHS, SAE Class I
- Current
- 1.1 A @ 12.8V
- IP Rating
- IP67, IP69K
- Flashes per Minute
- 69
- Lens Color
- Amber, Green
- Series
- ED3000 Series
- Includes Electrical Connection
- Electrical Connection Included
- Features
- Easy Installation
- Light Type
- Stop, Turn, and Tail Combination Light
- Lighting Technology
- LED
- Operating Voltage
- 12-24V
- Wattage
- 14.1 W
- Shape
- Round
- Mount Style
- Surface
- Flash Pattern
- Steady Burn
- Compatible Electrical Connection Manufacturer Model Number
- PL3 and Blunt Cut Wires
- Electrical Connection
- PL-3 Connector
- Installation Type
- Removable
- Voltage
- 12-24V
- Manufacturer Warranty
- 5 yr
Dimensions
- Overall Diameter
- 5 3/8 in
- Overall Height
- 5 3/8 in
- Fits Chest Size
- Easy Installation
Description
Combination Stop Light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.