Shop TRIPP LITE

Ethernet Cable

  • Mfr # NM12-601-01M-BL
  • Zoro # G416093846

product price: 
$
70.39
/ea

Key Features

End 1 Number of Pins
8
End 1 Mounting Orientation
Straight
End 1 Gender
Male
End 1 Connection Type
M12
End 2 Number of Pins
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NM12-601-01M-BL
Zoro #
G416093846
UPC #
037332265319
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
3.3 ft
Wire Size
23 AWG

Details

Item
Ethernet Cable
End 1 Number of Pins
8
End 1 Mounting Orientation
Straight
End 1 Gender
Male
End 1 Connection Type
M12
End 2 Number of Pins
8
End 2 Mounting Orientation
Straight
End 2 Gender
Male
End 2 Connection Type
M12
Cable Jacket Color
Blue
Cable Jacket Material
PVC
Standards
CE, cUL, IEEE 802.3bt PoE++, REACH, RoHS, Trade Agreements Act (TAA), UKCA, UL
Cable Type
Round
Performance Category
Cat6
NEC Article and Type
CMR-LP
Shielded
No
Maximum Operating Temperature
140 Degrees F
Series
Tripp Lite
Data Rate
1 GBps
Number of Wires
8
End 2 Coding
X
Minimum Operating Temperature
14 Degrees F
End 1 Coding
X
Application
Agriculture, Airports, Alternative Energy, Communications, Factories, Factory Automation, Food/Beverage Facilities, Machine Shops, Measurement and Control, Railways, Recycling Plants, Robotics, Transportation, Warehouses
IP Rating
IP68

Description

Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 3.3 ft, Cable Jacket Color Blue, Cable Jacket Material PVC, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, IP Rating IP68, Number of Wires 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.