RING COUPLER
- Mfr # 0244-302-299
- Zoro # G416100438
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Color
Safety Yellow
Overall Length
21 in
Width
9-1/2 in
Outside Dia.
5.125 in
Hole Spacing CTC
7.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0244-302-299
- Zoro #
- G416100438
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 21 in
- Width
- 9-1/2 in
- Outside Dia.
- 5.125 in
- Hole Diameter
- 0.4 in
Details
- Color
- Safety Yellow
- Hole Spacing CTC
- 7.38 in
- Number of Mounting Holes
- 2
- Ring I.D.
- 4 in
- Hitch Finish
- Powder Coated
- Hitch Material
- Steel
Description
Ring coupler for mounting on any non-powered cart. Can be used to train multiple carts together. Compatible with Electro Kinetic Technologies, Pony Express Electric Pintle & Hook Hitch, stock number 0244-302 and Manual Round Bar Hitch, stock number 0244-310
- Can be mounted on any cart
- Locks in Upright Position When Not In Use for Safety
- Compatible Hitches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.