Shop ULTIMATE SUPPORT
Create Account
JamStands Series Allegro Tripod Music Stand
Mfr # JSMS200 16794
Zoro # G416103170
product price:Â
$
84.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JSMS200 16794
- Zoro #
- G416103170
- UPC #
- 784887167949
- Country of Origin
- China
Description
When you need a serious music stand, & you might be on the go, you need the Allegro Tripod Music Stand. A sturdy tripod base prevents tipping, & you can easily adjust the stand to heights up to 57-in . The steel tubing & sheet music platform is designed to last for years - & look good doing it. Fold up the Allegro Tripod Music Stand for convenient storage & transport.JS-MS200 Allegro Tripod Music Stand Features: Long-lasting steel design Angle-adjustable sheet music platform Height adjustable from 38-in to 57-in Non-slip rubber feet Strong, tip-resistant tripod baseAllegro Tripod Music Stand Product Name: JS-MS200 Part Number: 16794 Height: 38-in to 57-in 965mm to 1448mm Platform Dimensions: 19-in W x 13-in H 483mm x 330mm Tripod Diameter: 25-in 635mm Weight: 6.65 lbs. 3 kg