Shop BONOMI

Pneumatically Actuated Ball Valve

  • Mfr # 8P766000-2-1/2-C2
  • Zoro # G416115227

product price: 
$
1,903.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Warranty
1 yr
Valve Construction
Two-Piece
Operating Temperature - Maximum
366 Degrees F
Connection Type - Side 1
Flange
IP Rating
IP65
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8P766000-2-1/2-C2
Zoro #
G416115227
UPC #
-
Country of Origin
Italy
Item
Pneumatically Actuated Two-Way Ball Valve
Manufacturer Warranty
1 yr
Valve Construction
Two-Piece
Operating Temperature - Maximum
366 Degrees F
Connection Type - Side 1
Flange
IP Rating
IP65
Valve Series
766000
Stem Type
Adjustable, Blowout Resistant
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Actuator Series
DA
Actuator Air Port Connection
2 1/2 in FNPT
Valve Ways
2-Way
Stem Material
Stainless Steel
Connection Type - Side 2
Flange
NEMA Enclosure Rating
4, 4X
Coefficient of Volume (Cv)
630.82
ANSI Flange Class
Class 150
Maximum Operating Pressure Differential
275 psi
Average Surface Roughness (Ra)
Less Than 1.0 micron
Maximum Pressure - Steam
150 psi
Included Pilot Solenoid
24V DC Pilot Solenoid
Body Material
Stainless Steel
Included Mounting
ISO 5211 Actuator Mounting Pad
Ball Port Style
Full Port
3-A Standard Compliance
Not Rated
Special Features
Actuator Compatible
Connection Gender - Side 1
Female
Valve Body Style
Straight
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Operating Temperature - Minimum
-4 Degrees F
Actuator Air Pressure - Maximum
116 psi
Standards
ANSI
Ball Material
Stainless Steel
Seal Material
FKM
Actuator Operation
Air to Air
Vented Ball Valve
Vented
Connection Gender - Side 2
Female
Maximum Pressure - Operating
275 psi
Fail Safe Position
Fail Last
Seat Material
PTFE
Actuator Air Pressure - Minimum
80 psi

Dimensions

Overall Length
7.48 in
Connection Size - Side 1
2 1/2 in
Nominal Valve Size
2 1/2 in
Wire Rope Length
7.48 in
Length
7.48 in

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 2 1/2 in, Actuator Operation Air to Air, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.