Shop BONOMI

Pneumatically Actuated Ball Valve

  • Mfr # 8P766002-1-C2
  • Zoro # G416115920

product price: 
$
828.99
/ea
Free Shipping & Returns

Key Features

Connection Size - Side 1
1 in
Connection Gender - Side 2
Female
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Ball Material
Stainless Steel
Nominal Valve Size
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8P766002-1-C2
Zoro #
G416115920
UPC #
-
Country of Origin
Italy

Dimensions

Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Overall Length
5 in
Wire Rope Length
5 in
Length
5 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Connection Gender - Side 2
Female
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Ball Material
Stainless Steel
Actuator Air Pressure - Minimum
80 psi
IP Rating
IP65
Connection Type - Side 1
Flange
Ball Port Style
Full Port
NEMA Enclosure Rating
4, 4X
Connection Type - Side 2
Flange
Stem Type
Adjustable, Blowout Resistant
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Maximum Operating Pressure Differential
275 psi
Valve Series
766000
Standards
ANSI
Valve Construction
Two-Piece
Maximum Pressure - Steam
150 psi
Valve Ways
2-Way
Maximum Pressure - Operating
275 psi
Vented Ball Valve
Vented
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
74.63
Operating Temperature - Minimum
-4 Degrees F
3-A Standard Compliance
Not Rated
Seal Material
FKM
Valve Body Style
Straight
ANSI Flange Class
Class 150
Average Surface Roughness (Ra)
Less Than 1.0 micron
Manufacturer Warranty
1 yr
Actuator Operation
Air to Spring
Body Material
Stainless Steel
Included Pilot Solenoid
24V DC Pilot Solenoid
Actuator Air Port Connection
1 in FNPT
Actuator Air Pressure - Maximum
116 psi
Fail Safe Position
Fail Closed
Operating Temperature - Maximum
366 Degrees F
Included Mounting
ISO 5211 Actuator Mounting Pad
Special Features
Actuator Compatible
Seat Material
PTFE
Stem Material
Stainless Steel
Actuator Series
SR

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 in, Actuator Operation Air to Spring, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.