Shop TRIPP LITE

Ethernet Cable

  • Mfr # N204-S07-BL-UD
  • Zoro # G416135768

product price: 
$
7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6
Jacket Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N204-S07-BL-UD
Zoro #
G416135768
UPC #
037332252487
Country of Origin
China

Dimensions

Cable Diameter
4 mm
Overall Length
7 ft
Wire Rope Length
7 ft
Length
7 ft

Details

Item
Ethernet Cable
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6
Jacket Color
Blue
Jacket Material
PVC
Shielded
Unshielded
Includes Protective Cap
Protective Cap Not Included
Conductor Gauge
28 AWG
End 1 Boot Type
Booted
End 2 Connector Orientation
Up Angle
Cable Shape
Round
Transmission Speed
1 GBps
Supports Power over Ethernet
Without Power Over Ethernet
Minimum Operating Temperature
14 Degrees F
End 2 Boot Type
Booted
Maximum Operating Temperature
122 Degrees F
Fire Rating
Not Rated
End 1 Connector Orientation
Down Angle
Maximum Frequency
500 MHz
NEC Article and Type
CM

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Blue, Overall Length 7 ft, Performance Category 6, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 1 GBps, NEC Article and Type CM, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 4 mm, Maximum Frequency 500 MHz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.