Ethernet Cable

  • Mfr # N272L-F04M-BL
  • Zoro # G416137175
product price: 
$
34.99
/ea

Key Features

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
CE (Europe), IEEE 802.3at PoE+, IEEE 802.3bt PoE++, REACH, RoHS Compliant, UKCA, WEEE
Performance Category
8
Jacket Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N272L-F04M-BL
Zoro #
G416137175
UPC #
037332281982
Country of Origin
China

Dimensions

Cable Diameter
6 mm
Overall Length
13.1 ft
Wire Rope Length
13.1 ft
Length
13.1 ft

Details

Item
Ethernet Cable
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
CE (Europe), IEEE 802.3at PoE+, IEEE 802.3bt PoE++, REACH, RoHS Compliant, UKCA, WEEE
Performance Category
8
Jacket Color
Blue
Shielded
Shielded
Jacket Material
LSZH
End 1 Connector Orientation
Straight
Minimum Operating Temperature
5 Degrees F
Maximum Operating Temperature
140 Degrees F
Includes Protective Cap
Protective Cap Not Included
Supports Power over Ethernet
Supports Power Over Ethernet
End 2 Connector Orientation
Straight
Conductor Gauge
26 AWG
End 1 Boot Type
Snagless
End 2 Boot Type
Snagless
Cable Shape
Round
Transmission Speed
40 GBps
NEC Article and Type
FT2
Maximum Frequency
1,200 MHz

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Blue, Overall Length 13.1 ft, Performance Category 8, Shielded Shielded, Jacket Material LSZH, Standards CE (Europe), IEEE 802.3at PoE+, IEEE 802.3bt PoE++, REACH, RoHS Compliant, UKCA, WEEE, Transmission Speed 40 GBps, NEC Article and Type FT2, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm, Maximum Frequency 1,200 MHz

Ratings & reviews