Shop FERRAZ SHAWMUT
See all product information
Create Account
Fuses
- Mfr # TRS7R
- Zoro # G416139346
product price:Â
$
16.29
/ea
Key Features
Class
Class RK5
Series
TRS-R
Speed
Time Delay
AC Voltage Rating
600V AC
DC Voltage Rating
600V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRS7R
- Zoro #
- G416139346
- UPC #
- 78200174877
- Country of Origin
- United States
- Class
- Class RK5
- Series
- TRS-R
- Speed
- Time Delay
- Amps
- 7 A
- AC Voltage Rating
- 600V AC
- DC Voltage Rating
- 600V DC
- Interrupt Rating
- 200 kA
- Body Style
- Ferrule
- Item
- UL Class Fuse
- Standards
- UL 248-12
Dimensions
- Length
- 5 in
- Diameter
- 13/16
Description
0.81'' x 5'', 600 VAC 50/60 Hz/600 VDC, 7 A, 200 kA AC/20 kA DC Interrupt, PolyTube Body, Copper Ferrule Terminal, Clip Mount, Class RK5, Rejection, Current Limiting, Time Delay, Low Voltage UL Power Fuse 10 per Pack
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.