Shop ELKAY
See all product information
Create Account
Sink
- Mfr # ELGU13322GT0
- Zoro # G416147495
product price:Â
$
634.99
/ea
Free Shipping & Returns
Key Features
Overall Length
33 in
Finish
Graphite
Overall Width
18 3/4 in
Overall Height
9 1/2 in
Bowl Depth
9 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ELGU13322GT0
- Zoro #
- G416147495
- UPC #
- 094902159584
- Country of Origin
- United States
Dimensions
- Overall Length
- 33 in
- Overall Width
- 18 3/4 in
- Overall Height
- 9 1/2 in
- Bowl Depth
- 9 1/2 in
- Bowl Length
- 30 3/8 in
- Manufacturers Warranty Length
- Lifetime Warranty
- Bowl Width
- 16 1/2 in
- Drain Opening Diameter
- 3 1/2 in
- Wire Rope Length
- 33 in
- Length
- 33 in
Description
Sink
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.