This item is Discontinued.

This item is Discontinued.
Sink (Discontinued)
Mfr #
ELGRU13022MB0C
Zoro #
G416147549
UPC # 094902159508
Country of Origin United Kingdom
Category Kitchen Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELGRU13022MB0C
- Zoro #
- G416147549
- UPC #
- 094902159508
- Country of Origin
- United Kingdom
- Finish
- Matte Black
- Item
- Sink
- Number of Stations
- 1
- Includes
- LKCLKIT Maintenance Kit, LKOBG2717SS Bottom Grid, LKQS35BK Drain
- Color
- Black
- Standards
- ASME A112.18.2/CSA B125.2, CSA B45.5/IAPMO Z124
- Bowl Shape
- Rectangular
- ADA Compliant
- Not ADA Compliant
- Series
- Quartz Classic(R)
- Includes Side Splash
- Side Splash Not Included
- Sink Type
- Kitchen
- CEC Compliant
- Non CEC Compliant
- Includes Hardware
- Hardware Included
- Number of Bowls
- 1
- Sink Material
- Quartz
- Number of Faucet Mounting Holes
- 0
- Indoor/Outdoor Usage
- Indoor
- Wire Color
- Black
Dimensions
- Overall Length
- 29 1/2 in
- Overall Width
- 18 3/4 in
- Overall Height
- 9 1/2 in
- Bowl Depth
- 9 1/2 in
- Bowl Width
- 16 1/2 in
- Manufacturers Warranty Length
- Lifetime Warranty
- Bowl Length
- 27 in
- Drain Opening Diameter
- 3 1/2 in
- Wire Rope Length
- 29 1/2 in
- Length
- 29 1/2 in
Description
Sink
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.