Mode 24" Frameless Rectangular Mirror, Chrome
- Mfr # 5619SM
- Zoro # G416243630
Key Features
Specifications
Details
- MFR #
- 5619SM
- Zoro #
- G416243630
- UPC #
- 11296561939
- Country of Origin
- Taiwan, Province of China
- Color
- Chrome
- Material
- Metal
- Includes
- Mirror, Mounting Hardware
Dimensions
- Width
- 23.13 in
- Depth
- 1.8 in
- Length
- 24 in
Description
Embark on a journey of sensory delight as with inspiration drawn from the world of luxurious boxed chocolates. Mode mirrors the exquisite geometry and refined elegance found in these confections- each piece a treat for the senses, transforming your bathroom into a haven of decadence and style. Mode mirrors the exquisite geometry and refined elegance found in these confections- each piece a treat for the senses and transforms your bathroom into a haven of decadence and style. Unveil the epitome of bathroom luxury with the Mode Bath Collection by Gatco - where each piece is a delectable treat for the senses. Made exclusively for those who seek sophistication and decadence in their sanctuaries. Mode. Enjoy the sweeter things in life.
- Effortless Installation: Includes essential simple hardware kit, along with step-by-step instructions for your convenience.
- Beveled edge adds dimension to any room
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.