Shop BLACK GOLD
See all product information
Create Account
Fruit and Vegetable Garden Soil 1 cu ft
- Mfr # 1411603.CFL001P
- Zoro # G416255756
product price:Â
$
13.69
/ea
Sold in multiples of 2 for
$27.38
Key Features
Height
18 in
Length
3 in
For Use With
Potting/Top-Soils-Lrg Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1411603.CFL001P
- Zoro #
- G416255756
- UPC #
- 64277069177
- Country of Origin
- United States
- Item
- Bagged Products
- For Use With
- Potting/Top-Soils-Lrg Bag
Dimensions
- Height
- 18 in
- Length
- 3 in
- Width
- 26 in
Description
Bag Capacity/Dry Volume: 1, Brand Name: Black Gold, Feed Duration: Up to 6 Months, Ideal for Growing: Fruit and Vegetable, Organic: No, Product Type: Garden Soil, Soil Type: Garden Soil, Sub Brand: , Contains Fertilizer: Yes, Coverage Area: , Primary Usag
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.