Winter Safety Vest, High Visibility Construction Workwear Vest with Pockets, Black
- Mfr # ST-WV300D-BKBK-M
- Zoro # G416298920
product price:Â
$
39.49
/ea
Key Features
Color
Black
Material
Polyester
Reflective Tape Type
Tape with Silver Stripes
Series
ST-WV300D
Features
Wind-Resistant, Multi-Pocket (3 Outer + 1 Inner)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST-WV300D-BKBK-M
- Zoro #
- G416298920
- UPC #
- 810175340289
- Country of Origin
- China
- Item
- Winter Safety Vest
- Color
- Black
- Material
- Polyester
- Reflective Tape Type
- Tape with Silver Stripes
- Series
- ST-WV300D
- Features
- Wind-Resistant, Multi-Pocket (3 Outer + 1 Inner)
Dimensions
- Size
- M
Description
ProtectX Winter Safety Vest, High Visbility Insulated Construction Vest, Hi Vis Workwear with Pockets, Black, Medium
- HIGH QUALITY: Stay visible and safe in high-risk environments with this hi vis vest, ensuring optimal visibility for road and construction work.
- BUILT FOR DURABILITY: Made from a Wind-resistant PU-coated 300D oxford polyester shell, this safety vest is tough enough to withstand harsh winter conditions while maintaining long-lasting durability.
- WARM INSULATION: Featuring 80 grams of insulation and a black 190T polyester interior, this Insulated safety vest keeps you warm and comfortable in cold weather without sacrificing flexibility.
- HIGH VISIBILITY WITH REFLECTIVE ACCENTS: The silver reflective stripes enhance visibility, especially in low-light conditions, while the black bottom front adds a modern, stylish contrast.
- MULTIPLE POCKETS FOR CONVENIENCE: Equipped with four total pockets, including three outer and one inner, this vest provides ample storage space for tools, devices, or personal items.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.