Shop J.W. SPEAKER
See all product information
Create Account
Headlight Assembly
- Mfr # 551631
- Zoro # G416328320
product price:Â
$
455.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear
Housing Color
Black
Beam Type
High Beam/ Low Beam
Color
White
Bulb Type
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 551631
- Zoro #
- G416328320
- UPC #
- 708315994716
- Country of Origin
- United States
Details
- Lens Color
- Clear
- Housing Color
- Black
- Beam Type
- High Beam/ Low Beam
- Color
- White
- Bulb Type
- LED
- Lens Material
- Polycarbonate
- Street Legal
- Yes
- Ampere Rating At 12 V
- 2.2-A/ 3.5-A/ 1.1-A/ 0.05-A/ 1.4 A
- Housing Material
- Aluminum
- Ampere Rating At 24 V
- 1.1-A/ 1.7-A/ 0.7-A/ 0.05-A/ 0.7 A
Description
LED Bulb; High and Low Beam; White Bulb; Clear Polycarbonate Lens; Black Aluminum Housing; DOT/ ECE Approval; Single; 5-3/4 Inch Round; With Turn Signal/ Front Position and Daytime Running Lights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.