Shop J.W. SPEAKER
See all product information
Create Account
Work Light
- Mfr # 557921
- Zoro # G416379889
product price:Â
$
542.99
/ea
Free Shipping & Returns
Key Features
Height
7 in
Length
10 in
Width
3-1/2 in
Head Shape
Rectangular
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 557921
- Zoro #
- G416379889
- UPC #
- 750958181039
- Country of Origin
- United States
- Head Shape
- Rectangular
- Material
- Aluminum
- Color
- Black
- Power Source
- 24 V
- Lens Material
- Polycarbonate
- Includes Mounting Hardware
- Yes
- Bulb Type
- LED
- Ampere Rating At 24 V
- 3.6 A
- Type
- Pedestal Mount
Description
10 Inch x 7 Inch Rectangular; Pedestal Mount; 8100 Raw Lumens/ 3900 Effective Lumens; 3.6 Amp At 24 Volt DC; Clear LED; Flood Beam Pattern; Clear Polycarbonate Lens; 24 Volt DC; Black Die-Cast Aluminum Housing; With Mounting Bolt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.