Shop STARTECH.COM

1m 3 ft Micro-USB Cable with LED Charging Light - M/M - USB to Micro USB Cable

  • Mfr # USBAUBL1M
  • Zoro # G416423087

product price: 
$
10.39
/ea

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
Black
Jacket Material
Polyvinyl Chloride
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
USBAUBL1M
Zoro #
G416423087
UPC #
65030861366
Country of Origin
China
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
Black
Jacket Material
Polyvinyl Chloride
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Shielding
Yes
Connector Plating
Nickel
Cable Type
USB/USB Micro-B
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Environmentally Friendly
Yes
Data Transfer Speed
480-Mbit/s
Device Supported
Computer, Notebook, Phone, Tablet
Features
Molded, LED, Charging
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Wire Gauge
24/30 AWG

Dimensions

Overall Length
3.28 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.