Shop STARTECH.COM
See all product information
Create Account
Desk Mount Laptop Arm or Monitor Mount
- Mfr # ARMUNONB1
- Zoro # G416425128
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Width
22.40 in
Color
Black
Material
Aluminium
Height
12.20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARMUNONB1
- Zoro #
- G416425128
- UPC #
- 65030892544
- Country of Origin
- China
- Color
- Black
- Material
- Aluminium
- Item
- Mounting Arm
Dimensions
- Width
- 22.40 in
- Height
- 12.20 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.