Shop KINGSTON
See all product information
Create Account
KC600 256 GB Solid State Drive - mSATA Internal - SATA (SATA/600)
Mfr # SKC600MS/256G
Zoro # G416430542
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Height
0.2 in
Width
1.2 in
Depth
2 in
Interface
SATA
Storage Capacity
256 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SKC600MS/256G
- Zoro #
- G416430542
- UPC #
- 740617000000
- Country of Origin
- Multiple
Dimensions
- Height
- 0.2 in
- Width
- 1.2 in
- Depth
- 2 in
Details
- Item
- Solid State Drive
- Interface
- SATA
- Storage Capacity
- 256 GB
- Endurance (TBW)
- 150 TB
- Random 4KB Write
- 80000IOPS
- Maximum Read Transfer Rate
- 550-MB/s
- Drive Interface Standard
- SATA/600
- Maximum Write Transfer Rate
- 500-MB/s
- Environmentally Friendly
- Yes
- Environmental Compliance
- China Restriction of Hazardous Substances (China RoHS)
- Drive Type
- Internal
- Random 4KB Read
- 90000IOPS
- Encryption Standard
- 256-bit
- Device Supported
- Desktop PC
- Platform Supported
- PC