Pressure Switch, White, Conduit Box
- Mfr # 1640-0
- Zoro # G416438012
product price:Â
$
924.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI C-73, CSA Certified, NEMA WD-1, NEMA WD-6, NOM 57, RoHS, UL Listed
Reset Type
Automatic Reset
Mounting Orientation
Vertical
Minimum Pressure Setting
0.01 in wc
Maximum Differential Pressure Setting
0.2 in wc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1640-0
- Zoro #
- G416438012
- UPC #
- -
- Country of Origin
- United States
- Item
- Pressure Sensor
- Standards
- ANSI C-73, CSA Certified, NEMA WD-1, NEMA WD-6, NOM 57, RoHS, UL Listed
- Reset Type
- Automatic Reset
- Mounting Orientation
- Vertical
- Minimum Pressure Setting
- 0.01 in wc
- Maximum Differential Pressure Setting
- 0.2 in wc
- Maximum Pressure Setting
- 0.03 in wc
- Contact Form
- SPDT
- Housing Type
- Conduit Box
- Number of Switches
- 1
- Minimum Operating Temperature
- -30 Degrees F
- Input Voltage
- 110V AC, 220V AC, 24V DC
- Maximum Operating Temperature
- 110 Degrees F
- Sample Line Connector Type
- NPT
- Weight
- 5.2 lb
- Product Type
- Pressure Switch
- Pressure Type
- Differential
- Electrical Connection Type
- Screw Terminals
- Minimum Differential Pressure Setting
- 0.01 in wc
- Electrical Rating
- 0.5 A @ 110V AC, 0.5 A @ 220V AC, 0.5 A @ 24V DC (De-Rate 70-80% for Very Slow Pressure Changes), 1 A @ 24V DC, 1 A Inductive @ 110V AC, 1.5 A @ 220V AC, 2.5 A Non-Inductive @ 110V AC
- Pressure Setpoint Type
- Adjustable
- Maximum Pressure Rating
- 25 psig
Dimensions
- Overall Depth
- 6 1/2 in
- Overall Height
- 6 1/2 in
- Overall Diameter
- 7 7/8 in
- Overall Width
- 8 in
- Sample Line Connection Size
- 1/8 in
- Mounting Hole Diameter
- 5/16 in
Description
Pressure Sensor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.