FAZTEK
- Mfr # 47787
- Zoro # G416439897
product price:Â
$
557.99
/ea
Free Shipping & Returns
Key Features
Material
Polycarbonate
Includes
Double Feet, Endcaps
Overall Depth
5 1/2 in
Overall Height
72 in
Footplate Depth
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47787
- Zoro #
- G416439897
- UPC #
- -
- Country of Origin
- United States
- Material
- Polycarbonate
- Includes
- Double Feet, Endcaps
- Finish
- Anodized
- Standards
- OSHA & ANSI
- Panel Type
- Solid
- Product Type
- T-Slot Framing System Panel
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Method of Construction
- Extruded
- Number of Subpanels
- 0
- Frame Color
- Gray
- Panel Color
- Clear
- Includes Mounting Hardware
- Mounting Hardware Included
- Frame Type
- Stand-Alone
- Assembly
- Assembled
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Item
- T-Slot Framing System Panel
- Shell Material
- Polycarbonate
- Traction Material
- Polycarbonate
Dimensions
- Overall Depth
- 5 1/2 in
- Overall Height
- 72 in
- Footplate Depth
- 5 1/2 in
- Overall Width
- 36 in
- Footplate Width
- 1 1/2 in
- Compatible Slot Width
- 0.315 in, 0.32 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.