Shop FAZTEK
See all product information
Create Account
FAZTEK
- Mfr # 47794
- Zoro # G416439910
product price:Â
$
524.99
/ea
Free Shipping & Returns
Key Features
Method of Construction
Extruded
Product Type
T-Slot Framing System Panel
Overall Depth
5 1/2 in
Panel Type
Mesh
Number of Subpanels
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47794
- Zoro #
- G416439910
- UPC #
- -
- Country of Origin
- United States
- Method of Construction
- Extruded
- Product Type
- T-Slot Framing System Panel
- Panel Type
- Mesh
- Number of Subpanels
- 0
- Includes
- Double Feet, Endcaps
- Item
- T-Slot Framing System Panel
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Material
- Wire
- Assembly
- Assembled
- Standards
- OSHA & ANSI
- Panel Color
- Black
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Frame Type
- Stand-Alone
- Includes Mounting Hardware
- Mounting Hardware Included
- Mesh Shape
- Square
- Frame Color
- Gray
- Finish
- Anodized/PVC-Coated
- Shell Material
- Wire
- Traction Material
- Wire
Dimensions
- Overall Depth
- 5 1/2 in
- Footplate Width
- 1 1/2 in
- Overall Width
- 36 in
- Wire Thickness
- 12 ga
- Overall Height
- 72 in
- Footplate Depth
- 5 1/2 in
- Compatible Slot Width
- 0.315 in, 0.32 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.