FAZTEK
- Mfr # 48226
- Zoro # G416439965
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
5 1/2 in
Includes
Double Feet, Endcaps
Material
Wire
Frame Color
Black
Compatible Brand and Series
80/20 15 Series, Parco 15 Series, T-Slots 15 Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48226
- Zoro #
- G416439965
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 5 1/2 in
- Wire Thickness
- 12 ga
- Compatible Slot Width
- 0.315 in, 0.32 in
- Overall Width
- 24 in
- Footplate Width
- 1 1/2 in
- Overall Height
- 84 in
- Footplate Depth
- 5 1/2 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.