Shop ROCSTOR
See all product information
Create Account
2TB ROCPRO P33 SSD USB 3.0/3.1 PORTABLE DRIVE
- Mfr # GP3612-01
- Zoro # G416450595
product price:Â
$
382.99
/ea
Free Shipping & Returns
Key Features
Height
0.6 in
Width
3.1 in
Depth
4.8 in
Color
Aluminum Gray
Product Line
Rocpro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP3612-01
- Zoro #
- G416450595
- UPC #
- 810606000000
- Country of Origin
- China
- Color
- Aluminum Gray
- Product Line
- Rocpro
- Drive Interface Standard
- SATA/600
- Package Contents
- Rocpro P33 2 TB SSD Portable USB 3.1 Gen2 10Gbps USB 3.0 Extremal Hard Drive, USB Type-C to Type-C Cable, USB Type-C to Type-A Cable for backward compatibility, Quick Install Guide
- External Drive Type
- Portable
- Drive Type
- External
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Environmentally Friendly
- Yes
- Rugged
- Yes
- Platform Supported
- PC
- Buffer
- 128 MB
- Host Interface
- USB 3.1 (Gen 2) Type C
- Storage Capacity
- 2 TB
Dimensions
- Height
- 0.6 in
- Width
- 3.1 in
- Depth
- 4.8 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.