Shop HELLA
See all product information
Create Account
AIR MASS FLOW METER
Mfr # 9142021
Zoro # G416484262
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Height
4.9 in
Number of Pins
3
Mounting Type
Pipe-Neck
Length
5.6 in
Width
3.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9142021
- Zoro #
- G416484262
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 4.9 in
- Length
- 5.6 in
- Width
- 3.7 in
Details
- Item
- Mass Air Flow Sensor
- Number of Pins
- 3
- Mounting Type
- Pipe-Neck
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.